missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Valve Brush

Catalog No. p-4658543
Change view
Click to view available options
Length (Metric):
40.6 cm
76.2 cm
Diameter (Metric):
10.2 cm
12.7 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
19435076 40.6 cm 10.2 cm
19166569 76.2 cm 12.7 cm
19435075 76.2 cm 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19435076 Supplier Micronova™ Supplier No. BRWH50
Only null left

A large, oval-shaped, polyester bristle brush with a BPA-free plastic core and handle, designed to clean drums, tanks and buckets.

The Micronova Valve Brush is ideal for equipment cleaning, including drums, tanks and buckets. All materials of construction are produced from base resins that are BPA free and FDA approved.

  • Large, oval-shaped brush with attached handle
  • Ideal for cleaning drums, tank, buckets and other equipment
  • Polyester bristles with a plastic core and handle
  • BPA free and FDA approved

Specifications

Product Type Valve Brush
Color-coded No
Handle Type Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Color White
Content And Storage Keep at ambient temperature
Diameter (English) 4 in.
Diameter (Metric) 10.2 cm
Diameter (Metric) Handle 10 cm
Disposable Reusable
For Use With (Application) Valve Brush to Clean Drums, Tanks, Buckets
Length (English) 16 in.
Length (Metric) 40.6 cm
Material Polyester
Resistant To Chemicals
Width (Metric) 10.2 cm
Show More Show Less