Learn More
Micronova™ Stainless Steel Quick Disconnect SSU Handles
The fundamental electropolished stainless steel handles with quick disconnect attachments that work with all Micronova QD series mop adapters and cleaning tools. Available in a range of fixed and extendible lengths.
Supplier: Micronova™ SSU7
Description
Entire handle can be autoclaved
The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.
- Fundamental handles that work with all Micronova mopping systems
- Electropolished stainless steel with Polyketone components
- Strong, hard-wearing connections for long lasting use
- Available fixed or extendible:
- Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
- Extension handles available from 3 feet (1 m) to 10 feet (3 m)
- For use with all QD series adapters
- May be used with QP tools and frames with addition of the SSA adapter
- Good compatibility with disinfectants
- Autoclavable
Specifications
| Fixed Handle | |
| Non-sterile | |
| Autoclavable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Quick Disconnect Attachment | |
| No |
| 51 in. | |
| 130 cm | |
| Chemicals, Corrosion | |
| Mops | |
| Mop Handle for Cleaning and Sanitizing Cleanrooms | |
| Electropolished Stainless Steel (304), Polyketone |