missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape Dispensers
A coated steel and plastic tape dispenser with 2-inch capacity and an optional weighted base that is designed to hold Micronova 3-inch core tape rolls.
$180.65 - $284.19
Specifications
| Color | Beige |
|---|---|
| Material | Plastic |
| For Use With (Application) | Film-backed or Paper tapes |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Product Type | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Width (English) | Price | Quantity & Availability | ||||
|
19041780A
|
Micronova™
P52 |
Tape Dispenser | 3.25 in. |
Each for $180.65
|
|
||||
|
19041780B
|
Micronova™
P52W |
Tape Dispenser with Weighted Bottom | 5 in. |
Each for $284.19
|
|
||||
Description
Micronova Tape Dispensers, For Use With: Film-backed or Paper tapes, Quantity: Each, Recommended Applications: Safety, Width: 2 in.
The Micronova Tape Dispenser is a combination of coated steel and plastic with a 2-inch width. Available with or without a weighted base. Designed for use with all Micronova 3-inch core tapes.
- Coated steel and plastic tape dispenser
- 2-inch capacity
- Holds tapes with 3 inch cores
- Designed for use with Micronova tapes
- Optional weighted base
Specifications
| Beige | |
| Plastic | |
| Film-backed or Paper tapes | |
| Non-sterile |