Learn More
Micronova™ PowerHead™ Sponge Mop

A block sponge mop, with a large absorption capacity, that is excellent for laying down disinfectant and picking up liquids in large surface areas. Available with a polyester cover or as an exposed urethane foam block.
$22.65 - $43.28
Specifications
| Product Type | Mop Head |
|---|---|
| Color | White |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Width (Metric) | 10.2 cm |
Requires: QDECM frame, SSU series handles
| Catalog Number | Mfr. No. | Material | Dimensions | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Dimensions | Price | Quantity & Availability | ||||
|
19035372D
|
Micronova™
PH6154 |
Knitted Polyester | 14.5 x 4 in. |
Each for $43.28
Case of 12 Each for $519.36
|
|
||||
19035372C
![]() |
Micronova™
PHU154 |
Foam | 14.5 x 4 in. |
Each for $22.65
Case of 12 Each for $271.80
|
|
||||
Description
The Micronova PowerHead™ Sponge Mop features a thick, cleanroom approved, urethane foam block with large absorption capacity to easily pick up liquids and effectively lay down disinfectant for sanitization. These disposable sponge mops are available with or without a polyester cover and work best with the Econo Mop frames.
- Block style sponge mop
- Cleanroom approved urethane foam
- Large absorption capacity
- Ideal to pick up liquids and lay down disinfectant
- Designed to clean large surfaces in the cleanroom
- Available covered in NovaPoly, 100% smooth knit polyester fabric
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Autoclavable
Order Info
All mop heads are autoclavable and lauderable. Handle is autoclavable.
Specifications
| Mop Head | |
| Non-sterile | |
| 10.2 cm | |
| Chemicals | |
| 12/Cs. | |
| Cleaning and Sanitization of Cleanroom Surfaces |
| White | |
| Autoclavable | |
| 4 in. | |
| Single-use | |
| Store at Ambient Temperature | |
| No |