missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PowerHead™ Sponge Mop

Catalog No. 19035372D
Change view
Click to view available options
Material:
Foam
Knitted Polyester
Dimensions:
14.5 x 4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19035372D Knitted Polyester 14.5 x 4 in.
19035372C Foam 14.5 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035372D Supplier Micronova™ Supplier No. PH6154
Only null left

Requires

QDECM frame, SSU series handles

A block sponge mop, with a large absorption capacity, that is excellent for laying down disinfectant and picking up liquids in large surface areas. Available with a polyester cover or as an exposed urethane foam block.

The Micronova PowerHead™ Sponge Mop features a thick, cleanroom approved, urethane foam block with large absorption capacity to easily pick up liquids and effectively lay down disinfectant for sanitization. These disposable sponge mops are available with or without a polyester cover and work best with the Econo Mop frames.

  • Block style sponge mop
  • Cleanroom approved urethane foam
  • Large absorption capacity
  • Ideal to pick up liquids and lay down disinfectant
  • Designed to clean large surfaces in the cleanroom
  • Available covered in NovaPoly, 100% smooth knit polyester fabric
  • Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
  • Autoclavable

Order Info

All mop heads are autoclavable and lauderable. Handle is autoclavable.

Specifications

Dimensions 14.5 x 4 in.
Product Type Mop Head
Color White
Length (English) 14.5 in.
Sterility Non-sterile
Length (Metric) 36.8 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Single-use
Quantity 12/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Knitted Polyester
Show More Show Less