Learn More
Micronova™ NovaSorb™ PolyCellulose™ String Mop
This highly absorbent and lightweight, flat-strand string mop features a polyester/cellulose disposable material that outperforms standard cotton and rayon mops and is designed to cover large surface areas quickly and efficiently.
$281.43
Specifications
| Dimensions | 38.1 x 15.2 cm (15 x 6 in.) |
|---|---|
| Product Type | String Mop |
| Length (English) | 15 in. |
| Sterility | Non-sterile |
| Length (Metric) | 38.1 cm |
Requires: MH or MHC, or QDMH frame with SSU series handle
Description
The Micronova NovaSorb™ PolyCellulose™ String Mop is ideal for single use, featuring a non-woven blend of 55% polyester and 45% cellulose disposable material. Designed for use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles.
- Polyester-cellulose flat-strand string mop
- Highly absorbent and lightweight
- Made from 55% polyester and 45% cellulose disposable material
- Economically designed for single use in controlled environments
- Outperforms standard cotton and rayon mops
- Covers large surface areas quickly and efficiently
- Available in light blue or white
- For use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles
- Holds up to strong disinfectants and common cleaning solutions
- Autoclavable
Specifications
| 38.1 x 15.2 cm (15 x 6 in.) | |
| 15 in. | |
| 38.1 cm | |
| 15.2 cm | |
| Chemicals | |
| 12/Cs. | |
| Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
| String Mop | |
| Non-sterile | |
| Autoclavable | |
| 6 in. | |
| Single-use | |
| Store at Ambient Temperature | |
| No |