missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaSorb™ PolyCellulose™ String Mop

Catalog No. 19166570
Change view
Click to view available options
Material:
Polyester, Cellulose
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
19166570 Polyester, Cellulose White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19166570 Supplier Micronova™ Supplier No. JZCRMSWH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

MH or MHC, or QDMH frame with SSU series handle

This highly absorbent and lightweight, flat-strand string mop features a polyester/cellulose disposable material that outperforms standard cotton and rayon mops and is designed to cover large surface areas quickly and efficiently.

The Micronova NovaSorb™ PolyCellulose™ String Mop is ideal for single use, featuring a non-woven blend of 55% polyester and 45% cellulose disposable material. Designed for use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles.

  • Polyester-cellulose flat-strand string mop
  • Highly absorbent and lightweight
  • Made from 55% polyester and 45% cellulose disposable material
  • Economically designed for single use in controlled environments
  • Outperforms standard cotton and rayon mops
  • Covers large surface areas quickly and efficiently
  • Available in light blue or white
  • For use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles
  • Holds up to strong disinfectants and common cleaning solutions
  • Autoclavable

Specifications

Dimensions 38.1 x 15.2 cm (15 x 6 in.)
Product Type String Mop
Color White
Length (English) 15 in.
Sterility Non-sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 15.2 cm
Width (English) 6 in.
Resistant To Chemicals
Size 12 oz.
Disposable Single-use
Quantity 12/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Equipment) String Mop Adapter MH-1
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Certifications/Compliance Certificate of Conformance
Color-coded No
Material Polyester, Cellulose
Show More Show Less