missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MegaTip™ Cleaning Swab and Covers
This substantial cleaning swab works with the 100% polyester foam swab covers and the Universal Handle to easily clean recesses, corners, and angles between walls and ceilings.
Supplier: Micronova™ MT6/WRONGCONV
Description
The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.
- Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
- Uniquely designed to clean recesses and corners
- 100% smooth knit polyester swab covers
- Stainless steel swab adapter
- Designed for use with SSU Series Universal Handles
- Compatible with alcohol and strong disinfectants
- Covers available gamma irradiated for aseptic areas and equipmen
Chemical Identifiers
| Non-sterile | |
| Reusable | |
| No |
| Chemicals | |
| Cleaning and Sanitizing in Tight Spaces and Corners. |
Specifications
| 12.7 x 5.1 cm (5 x 2 in.) | |
| White | |
| Non-sterile | |
| Not Autoclavable | |
| 2 in. | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| Cleaning and Sanitizing in Tight Spaces and Corners. | |
| Smooth Polyester |
| Mop Cover | |
| 5 in. | |
| 12.7 cm | |
| 5.1 cm | |
| Chemicals | |
| 12/Cs. | |
| MegaTip Swab Cleaning Tool | |
| No |