missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MegaTip™ Cleaning Swab and Covers
Description
The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.
- Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
- Uniquely designed to clean recesses and corners
- 100% smooth knit polyester swab covers
- Stainless steel swab adapter
- Designed for use with SSU Series Universal Handles
- Compatible with alcohol and strong disinfectants
- Covers available gamma irradiated for aseptic areas and equipmen
Specifications
Specifications
| Dimensions | 22.9 x 3.18 cm (9 x 1.25 in.) |
| Product Type | Mop Adapter |
| Color | Gray |
| Length (English) | 9 in. |
| Sterility | Non-sterile |
| Length (Metric) | 22.9 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 3.18 cm |
| Width (English) | 1.25 in. |
| Resistant To | Chemicals |
| Show More |