Learn More
Micronova™ CGT Conductive Grid Tape
This conductive, anti-static polypropylene tape is specially designed with conductive grids embedded between two anti-static layers, for use on sensitive devices in ESD sensitive environments.
$969.65 - $1,276.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Acrylic |
| Coating | Anti-static Copolymer |
| Color | Clear |
| Finish | Matte |
| Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
|
19305829
|
Micronova™
CGT12 |
36 yd. x 0.5 in. |
Case of 72 Each for $1,276.00
|
|
|||||
|
19305828
|
Micronova™
CGT1 |
36 yd. x 1 in. |
Case of 36 Each for $969.65
|
|
|||||
|
19305830
|
Micronova™
CGT2 |
36 yd. x 2 in. |
Case of 24 Each for $1,242.28
|
|
|||||
Description
The Micronova CGT Conductive Grid Tape is a heavy duty, anti-static copolymer tape with acrylic adhesive. The conductive grids are embedded between two anti-static layers that provide an effective static shield, preventing static build-up, as well as preventing any shedding, flaking, cracking or chipping of the grids.
- Heavy duty, anti-static copolymer tape with acrylic adhesive
- Manufactured for use in ESD sensitive environments
- Features a conductive grid embedded between two anti-static layers
- Protects sensitive devices that would be otherwise damaged by normal insulating tape
- Provides an effective static shield and prevents static buildup
- Prevents shedding, flaking, cracking or chipping of the grids
- 36 yards wound on a 3 in. plastic core
Order Info
Roll length, 36 yd. (33m)
Specifications
| Not Autoclavable | |
| Anti-static Copolymer | |
| Matte | |
| Polypropylene | |
| Non-sterile | |
| 60°F to 80°F | |
| 36 yd. |
| Acrylic | |
| Clear | |
| Roll | |
| Conductive Grid Cleanroom Tape | |
| Sealing in ESD Sensitive Environment-Conducts Charge Away From Substrate | |
| 16°C to 27°C | |
| 33 m |