missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CGT Conductive Grid Tape

Catalog No. 19305829
Change view
Click to view available options
Dimensions (L x W):
36 yd. x 0.5 in.
36 yd. x 1 in.
36 yd. x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19305829 36 yd. x 0.5 in.
19305828 36 yd. x 1 in.
19305830 36 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19305829 Supplier Micronova™ Supplier No. CGT12

This conductive, anti-static polypropylene tape is specially designed with conductive grids embedded between two anti-static layers, for use on sensitive devices in ESD sensitive environments.

The Micronova CGT Conductive Grid Tape is a heavy duty, anti-static copolymer tape with acrylic adhesive. The conductive grids are embedded between two anti-static layers that provide an effective static shield, preventing static build-up, as well as preventing any shedding, flaking, cracking or chipping of the grids.

  • Heavy duty, anti-static copolymer tape with acrylic adhesive
  • Manufactured for use in ESD sensitive environments
  • Features a conductive grid embedded between two anti-static layers
  • Protects sensitive devices that would be otherwise damaged by normal insulating tape
  • Provides an effective static shield and prevents static buildup
  • Prevents shedding, flaking, cracking or chipping of the grids
  • 36 yards wound on a 3 in. plastic core

Order Info

Roll length, 36 yd. (33m)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Coating Anti-static Copolymer
Color Clear
Finish Matte
Format Roll
Material Polypropylene
Product Type Conductive Grid Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing in ESD Sensitive Environment-Conducts Charge Away From Substrate
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 36 yd. x 0.5 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Show More Show Less