missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ MicroLiter™ Silicone/PP Septa for PFAS Testing

High-grade platinum trans blue silicone septum with a clear bonded polypropylene

$49.66 - $54.64

Specifications

Color Black
Diameter (Metric) Outer 9 mm
Material Polypropylene
Sterility Non-sterile
Quantity 100
View More Specs

Products 2
Catalog Number Mfr. No. Pre-slit Price Quantity & Availability  
Catalog Number Mfr. No. Pre-slit Price Quantity & Availability  
11474129
View Documents Promotion Details
WHEATON™
090050K
No
Case of 100 Each for $49.66
Only null left
 
11474130
View Documents Promotion Details
WHEATON™
090055K
Yes
Case of 100 Each for $54.64
Only null left
 
Description

Description

  • 9 mm short thread screw caps feature a high-grade platinum trans blue silicone septum with a clear bonded polypropylene layer for PFAS-free results
  • Pre-Slit easy-pierceable silicone septum in the cap offers a outstanding chemical resistance due to its sample-facing PP foil
  • Universal compatibility with all common auto samplers
  • Designed to comply with evolving PFAS regulations in the US (EPA, USDA, CDC, FDA and ASTM) and Europe (DIN, ISO, REACH, POP directive and WFD)
Specifications

Specifications

Black
Polypropylene
100
Autoclavable
Open Top Screw Cap
9 mm
Non-sterile
No
DIN EN ISO 9001:2008
Videos
SDS
Documents

Documents