missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ MicroLiter™ Silicone/PP Septa for PFAS Testing

Catalog No. 11474130
Change view
Click to view available options
Pre-slit:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pre-slit
11474130 Yes
11474129 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11474130 Supplier WHEATON™ Supplier No. 090055K

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-grade platinum trans blue silicone septum with a clear bonded polypropylene

  • 9 mm short thread screw caps feature a high-grade platinum trans blue silicone septum with a clear bonded polypropylene layer for PFAS-free results
  • Pre-Slit easy-pierceable silicone septum in the cap offers a outstanding chemical resistance due to its sample-facing PP foil
  • Universal compatibility with all common auto samplers
  • Designed to comply with evolving PFAS regulations in the US (EPA, USDA, CDC, FDA and ASTM) and Europe (DIN, ISO, REACH, POP directive and WFD)

Specifications

Color Black
Diameter (Metric) Outer 9 mm
Material Polypropylene
Pre-slit Yes
Sterility Non-sterile
Quantity 100
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance DIN EN ISO 9001:2008
Product Type Open Top Screw Cap