missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter Limited Volume Inserts for 9mm and 11mm Autosampler Vials, Silanized
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass (Type 1) |
| Size (Metric) Opening | 9 mm |
| Volume (Metric) Insert | 350 μL |
| Base Style | Conical with Pulled Point |
| Quantity | 1000 Pk. |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |