missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter EZ-Decappers™ Hand Operated Vial Cappers and Decappers

Catalog No. 15111626
Change view
Click to view available options
Type:
Crimping Tool
Decapper
Size:
11 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Size
15111626 Decapper 20 mm
15111625 Crimping Tool 20 mm
15111481 Crimping Tool 11 mm
15111482 Decapper 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15111626 Supplier DWK Life Sciences Supplier No. 200000DEZ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MicroLiter EZ-Decappers™ Hand Operated Cappers and Decappers by MicroLiter are easy-to-use tools for crimping and decrimping chromatography vial closures.

Specifications

Compatible Storage Tubes Tubes with 20 mm Caps
Operation Manual
Type Decapper
For Use With (Equipment) MicroLiter Headspace Vials
Size 20 mm
Material Borosilicate Glass (Type 1)
Quantity 1 Ea.