missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Polypropylene Autosampler Vials

Catalog No. 15111327
Change view
Click to view available options
Volume (Metric):
300 μL
1 mL
Color:
Amber
Clear
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color No. per Pack
15111327 300 μL Clear 1000
15111464 1 mL Amber 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15111327 Supplier DWK Life Sciences Supplier No. 091300100B

MicroLiter 9 mm autosampler polypropylene screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Performance equal to an 11 mm crimp-top vial. Inserts available.

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 300 μL
No. per Pack 1000
Product Line MicroLiter
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Height (Metric) 32 mm