missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with ETFE/Silicone Septa
Available in multiple colors and package sizes.
Supplier: DWK Life Sciences 090022K
Specifications
| ETFE/Burnt Red Silicone | |
| Polypropylene | |
| ETFE/Silicone | |
| Screw Cap | |
| 9 mm Autosampler Vials - MicroLiter |
| Black | |
| No | |
| 100 | |
| 9 mm |