missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa

Catalog No. 15111134
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Green
Natural
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color
15111134 No Blue
15111136 No Green
15111140 No Natural
15111142 No Red
15111144 No Yellow
15111236 Yes Natural
15111238 Yes Red
15111240 Yes Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15111134 Supplier DWK Life Sciences Supplier No. 091010B

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Material (Liner) PTFE
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less