missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with ETFE/Silicone Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
$135.63
Specifications
| Material (Liner) | ETFE/Burnt Red Silicone |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
| ETFE/Burnt Red Silicone | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Screw Cap | |
| 32 mm |
| 12 mm | |
| No | |
| ETFE/Silicone | |
| Polypropylene | |
| 9 mm |