missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone Septa

Catalog No. 15111468
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Yellow
Pre-slit:
No
Yes
Volume (Metric):
1.8 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit Volume (Metric)
15111468 Yes Yellow Yes 1.8 mL
15111210 No Blue No 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15111468 Supplier DWK Life Sciences Supplier No. 093235YA

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Yellow
Material (Liner) PTFE/Silicone
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Volume (Metric) 1.8 mL
Septum PTFE/Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less