missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Clear Glass Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone Septa

Catalog No. 15111185
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Pre-slit:
No
Yes
Septum:
PTFE, Silicone
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit Septum
15111185 No Blue No PTFE, Silicone
15111187 No Green No PTFE, Silicone
15111189 No Black No PTFE, Silicone
15111204 No Natural Yes PTFE, Silicone
15111284 Yes Blue No PTFE, Silicone
15111286 Yes Green No PTFE, Silicone
15111288 Yes Black No PTFE, Silicone
15111292 Yes Red No PTFE, Silicone
15111295 Yes Yellow No PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15111185 Supplier DWK Life Sciences Supplier No. 091030BA

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less