missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE Septa

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Supplier:  DWK Life Sciences 092210KA

 View more versions of this product

Catalog No. 15111378


Only null left

Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Chemical Identifiers

12 mm
No
PTFE
MicroLiter
Screw Cap
32 mm
Borosilicate Glass (Type 1)
2 mL
100
Polypropylene
9 mm

Specifications

Black
12 mm
No
PTFE
MicroLiter
Screw Cap
Yes
Amber
Borosilicate Glass (Type 1)
2 mL
100
Polypropylene
9 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions