missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE Septa

Catalog No. 15111135
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Color:
Amber
Clear
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Color
15111135 No Blue Clear
15111137 No Green Clear
15111139 No Black Clear
15111141 No Natural Clear
15111143 No Red Clear
15111145 No Yellow Clear
15111231 Yes Blue Clear
15111237 Yes Natural Clear
15111241 Yes Yellow Clear
15111374 Yes Blue Amber
15111376 Yes Green Amber
15111378 Yes Black Amber
15111380 Yes Natural Amber
15111382 Yes Red Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 15111135 Supplier DWK Life Sciences Supplier No. 091010BA
Only null left

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less