missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Assembled Kits with ETFE/Silicone Septa

Catalog No. 15111173
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Green
Natural
Red
Color:
Amber
Clear
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Color
15111173 No Blue Clear
15111175 No Green Clear
15111272 Yes Blue Clear
15111274 Yes Green Clear
15111278 Yes Natural Clear
15111419 Yes Red Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15111173 Supplier DWK Life Sciences Supplier No. 091022BA

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum ETFE, Burnt Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less