missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Septa Assembled Kits with PTFE Septa

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

$117.49 - $128.27

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE
View More Specs

Products 4
Catalog Number Mfr. No. Marking Spot Closure Color Color Price Quantity & Availability  
Catalog Number Mfr. No. Marking Spot Closure Color Color Price Quantity & Availability  
15111777
View Documents Promotion Details
DWK Life Sciences
761010NA
No Natural Clear
Pack of 100 Each for $117.49
Only null left
 
15111869
View Documents Promotion Details
DWK Life Sciences
761210BA
Yes Blue Clear
Pack of 100 Each for $128.00
Only null left
 
15111878
View Documents Promotion Details
DWK Life Sciences
761210RA
Yes Red Clear
Pack of 100 Each for $128.00
Only null left
 
15111970
View Documents Promotion Details
DWK Life Sciences
762210KA
Yes Black Amber
Pack of 100 Each for $128.27
Only null left
 
Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Specifications

12 mm
No
PTFE
MicroLiter
Screw Cap
32 mm
Borosilicate Glass (Type 1)
2 mL
100
Polypropylene
9 mm
Videos
SDS
Documents

Documents