missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Vial, Cap and Septa Assembled Kits with FEP/Natural Rubber Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
$136.19 - $146.19
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | FEP, Natural Rubber, FEP |
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Color | Price | Quantity | |||
|
15-111-783
|
DWK Life Sciences
761020BA |
No | Blue | Clear |
Pack of 100 Each for $136.19
|
|
|||
|
15-111-989
|
DWK Life Sciences
762220YA |
Yes | Yellow | Amber |
Pack of 100 Each for $146.19
|
|
|||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
| 12 mm | |
| No | |
| FEP, Natural Rubber, FEP | |
| MicroLiter | |
| Screw Cap | |
| 9 mm |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 32 mm |