missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9mm Autosampler Vials With Insert, Silanized
MicroLiter's 76 series 9mm Autosampler Vials with inserts have a modified neck finish to allow for a more consistent vial transfer and decrease in autosampler error. Available in standard 12x32 format in both clear and amber Type 1 borosilicate glass.
$283.71 - $464.04
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Product Line | 76 Series |
| Quantity | 100 |
| Closure Size | 9 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Insert Type | Marking Spot | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Insert Type | Marking Spot | Price | Quantity & Availability | ||
|
15111763
|
DWK Life Sciences
761000100S |
300 μL | Clear | Conical with Spring | No |
Pack of 100 Each for $464.04
|
|
||
|
15111765
|
DWK Life Sciences
761000101S |
350 μL | Clear | Conical with Pulled Point | No |
Pack of 100 Each for $325.96
|
|
||
|
15111863
|
DWK Life Sciences
761200101S |
350 μL | Clear | Conical with Pulled Point | Yes |
Pack of 100 Each for $331.94
|
|
||
|
15111961
|
DWK Life Sciences
762200101S |
350 μL | Amber | Conical with Pulled Point | Yes |
Pack of 100 Each for $283.71
|
|
||
Description
- Wider opening than standard 9mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
- Silanized and limited volume inserts available as standard offering
- Class 10K Certified Clean offered in clear and amber
- Wide variety of cap colors, septa styles, and configurations available
Specifications
| 12 mm | |
| 76 Series | |
| 9 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 32 mm |