missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vials
Description
- Wider opening than standard 9 mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
- Silanized and limited volume inserts available as standard offering
- Class 10K Certified Clean offered in clear and amber
- Wide variety of cap colors, septa styles, and configurations available
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 9 mm |
| Marking Spot | No |
| Height (Metric) | 32 mm |