missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Clear Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa
Description
- Unassembled component kits provide one product number for the vial, cap, and septa
- 9 mm screw thread clear glass autosampler vials with PTFE/Silicone septa
- Compatible with the MicroLiter Dispenser
- Available in multiple cap colors: Blue, Green, Black, Natural, Red, and Yellow
- Available with or without writing patch on vial
- Pre-cut septa option available for easier needle penetration
- Packed 100 per kit
Specifications
Specifications
| Closure Color | Yellow |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |