missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Glass Autosampler Vial, Cap and Septa Unassembled Component Kits with Bonded PTFE/Silicone Septa

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

$168.92 - $168.92

Specifications

Closure Color Blue
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 2 mL
Septum Bonded PTFE, Silicone
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-111-944
View Documents
DWK Life Sciences
761237B
Clear N/A
Only null left
 
Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Specifications

Blue
Borosilicate Glass (Type 1)
Bonded PTFE, Silicone
MicroLiter
Screw Cap
9 mm
12 mm
2 mL
100
Polypropylene
32 mm
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'