missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa

Catalog No. 15112032
Change view
Click to view available options
Closure Color:
Black
Blue
Pre-slit:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Pre-slit
15112032 Black Yes
15112019 Black No
15112028 Blue Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15112032 Supplier DWK Life Sciences Supplier No. 762235KA

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Black
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less