missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Supplier: DWK Life Sciences 762230KA
Description
Available in multiple colors and septa formats and with or without writing patch.Chemical Identifiers
| Amber | |
| Borosilicate Glass (Type 1) | |
| PTFE, Silicone | |
| MicroLiter | |
| Screw Cap | |
| Yes |
| 12 mm | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm | |
| 32 mm |
Specifications
| Black | |
| 12 mm | |
| No | |
| PTFE, Silicone | |
| MicroLiter | |
| Screw Cap | |
| Yes |
| Amber | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm | |
| 32 mm |