missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter

Every 20 mm Crimp Top headspace glass vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal, resulting in a vial that exceeds most OEM requirements at no additional cost.

$113.65 - $200.98

Specifications

Diameter (Metric) Outer 23 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 20 mL
Insert Type Curved Bottom
Material (Coating) Untreated
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
15111760
View Documents Promotion Details
DWK Life Sciences
206000
Amber
Pack of 100 Each for $200.98
Only null left
 
15111753
View Documents Promotion Details
DWK Life Sciences
202000
Clear
Pack of 100 Each for $113.65
Only null left
 
Description

Description

  • Available
  • Curved or flat bottom
  • Silanized or untreated
  • Clear or amber
  • Cleaner vials improve performance by eliminating almost all particulates.
Specifications

Specifications

23 mm
20 mL
Untreated
MicroLiter
No
75 mm
Borosilicate Glass (Type 1)
Curved Bottom
100
20 mm
PerkinElmer, Tekmar Autosamplers
Videos
SDS
Documents

Documents