missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 16mm, 10mL Screwthread Headspace Vial, Cap and Septa Unassembled Component Kits

Catalog No. 15111617
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15111617 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15111617 Supplier DWK Life Sciences Supplier No. 161050M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MicroLiter 16mm, 10mL Screwthread Headspace Vial, Cap and Septa Unassembled Component Kits offer the convenience of one product number for the vial, cap, and septa, shipped as separate components ready for your workflow.

  • Unassembled component kits include vial, cap, and septa under one product number for simplified ordering
  • Components are shipped separately: pack of vials, pack of caps, and pack of septa
  • 16mm screwthread format designed for headspace autosampler applications
  • 10mL vial capacity suitable for headspace analysis workflows
  • DWK Life Sciences MicroLiter quality construction for chromatography use

Specifications

Closure Color Silver
Color White
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 10 mL
Septum PTFE/Silicone
No. per Pack 100
Closure Material Steel
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 16 mm
Marking Spot No
For Use With (Equipment) 16 mm Screw Thread Headspace Caps - MicroLiter
Autoclavable Autoclavable
Height (Metric) 46 mm
Product Type Unassembled Screw Vial Kit
Show More Show Less