missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 16 mm Screw Thread Silanized Headspace Vials
MicroLiter 16 mm screw thread headspace vials are made from Type 1 borosilicate glass and work well on PerkinElmer™ Agilent™, CTC Analytics, Shimadzu™, Tekmar™, and other headspace autosamplers. They meet strict tolerances set by the manufacturer of the instrument
Supplier: DWK Life Sciences 161000S
Description
- Every glass vial is precleanedl and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal.
- Vial that exceeds most OEM requirements at no additional cost. Cleaner vials improve performance by eliminating almost all particulates.
Chemical Identifiers
| 22 mm | |
| 100 | |
| 16 mm | |
| 16 mm Screw Thread Headspace Caps - MicroLiter |
| Borosilicate Glass (Type 1) | |
| MicroLiter | |
| No |
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 16 mm | |
| 16 mm Screw Thread Headspace Caps - MicroLiter |
| 22 mm | |
| 10 mL | |
| MicroLiter | |
| No | |
| 46 mm |