missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Clear Glass Crimp Top Autosampler Vials With Insert

Catalog No. 15111553
Change view
Click to view available options
Volume (Metric):
350 μL
400 μL
Insert Type:
Conical with Pulled Point
Flat Bottom
Marking Spot:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Insert Type Marking Spot
15111553 400 μL Flat Bottom Yes
15111531 350 μL Conical with Pulled Point No
15111533 400 μL Flat Bottom No
15111552 350 μL Conical with Pulled Point Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15111553 Supplier DWK Life Sciences Supplier No. 111200300

MicroLiter 11 mm Crimp Top Autosampler Vials With Inserts are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.

For use with Microliter 11 mm Crimp Top Autosampler Vial seals

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 400 μL
Insert Type Flat Bottom
No. per Pack 100
Product Line MicroLiter
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm