missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11mm AlumiTin Seal Crimp Top Autosampler Vial, Cap, and Septa Unassembled Component Kits
MicroLiter vials with AlumniTin seals are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
Supplier: DWK Life Sciences W111240AT
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications
| Silver | |
| 12 mm | |
| No | |
| PTFE/Silicone/PTFE | |
| Aluminum | |
| 32 mm | |
| Yes |
| PTFE/Silicone/PTFE | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Crimp Cap | |
| 11 mm |