missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11mm AlumiTin Magnetic Crimp Top Autosampler Vial Seals

Catalog No. 15111485
Change view
Click to view available options
Color:
Silver
Septum:
FEP/Natural Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Quantity:
100
2000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Quantity
15111485 Silver FEP/Natural Rubber 100
15111519 Silver PTFE/Silicone 100
15111520 Silver PTFE/Silicone 2000
15111525 Silver PTFE/Silicone/PTFE 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15111485 Supplier DWK Life Sciences Supplier No. 110020AT
Only null left

MicroLiter's 11mm AlumiTin crimp-top autosampler vial seals are available in multiple colors and septa types.

Specifications

Material (Liner) FEP/Natural Rubber
Color Silver
Material Aluminum
Pre-slit No
Septum FEP/Natural Rubber
Quantity 100
Closure Size 11 mm
For Use With (Equipment) 11 mm Autosampler Vials - MicroLiter
Product Type Crimp Cap