missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and PTFE/Silicone/PTFE Septa Unassembled Component Kits
Description
- Unassembled kits offering multiple configurations to suit varied autosampler applications
- Vials cleaned and packaged in a certified Class 10000 clean room according to a designed process developed to eliminate chromatographic errors associated with vials
- Identical, clean, and dependable components certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
- PTFE/Silicone/PTFE septa suitable for GC and LC applications
Specifications
Specifications
| Closure Color | Silver |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone, PTFE |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |