missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and FEP/Butyl Septa Unassembled Component Kits

MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials

$99.51

Specifications

Closure Color Silver
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
View More Specs

Products 1
Catalog Number Mfr. No. Marking Spot Price Quantity & Availability  
Catalog Number Mfr. No. Marking Spot Price Quantity & Availability  
15111540
View Documents Promotion Details
DWK Life Sciences
111021A
No
Pack of 100 Each for $99.51
Only null left
 
Description

Description

  • Unassembled kits
  • Multiple configurations available
  • Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
  • Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications

Specifications

Silver
12 mm
No
FEP, Butyl
MicroLiter
Crimp Cap
32 mm
Clear
Borosilicate Glass (Type 1)
2 mL
100
Aluminum
11 mm
Videos
SDS
Documents

Documents