missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Dura Flock™ DFK-608 Nitrile Gloves
Thick, flock-lined nitrile gloves keep hands dry and comfortable while offering increased protection for demanding jobs.
Supplier: Ansell DFK608XXL
Description
- 100% latex-free nitrile gloves are fully textured for a firm, reliable grip
- 8 mil nitrile is 25% thicker than standard disposable gloves for increased durability and protection
- Comfortable to wear for extended periods reducing hand fatigue
- Exclusive ultra thin moisture absorbing flock lining keeps hands dry
- Non-sterile, ambidextrous, beaded cuff
- Length: 10.6 in. (27 cm)
- Thickness: 8 mil
For industrial use only
Specifications
| ASTM D3767, ASTM D5151, ASTM D412, ASTM D573 | |
| No | |
| Green | |
| 0.28 mm | |
| Yes | |
| 8.7 mil | |
| 2X-Large | |
| 0.28 mm | |
| Flock | |
| ISO 9001:2008 | |
| MICROFLEX™ Dura Flock™ DFK-608 | |
| 27 cm |
| EN 420:2003 + A1:2009 | |
| 2.5 | |
| 11 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.22 mm | |
| 11 mil | |
| Rolled | |
| Lined | |
| DFK-608-XXL | |
| 10.6 in. |