missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Dura Flock™ DFK-608 Nitrile Gloves

Catalog No. p-3732845
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19045860 Small
19045861 Medium
19045862 Large
19045863 X-Large
19045864 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19045860 Supplier Ansell Supplier No. DFK608S
Only null left

Thick, flock-lined nitrile gloves keep hands dry and comfortable while offering increased protection for demanding jobs.

  • 100% latex-free nitrile gloves are fully textured for a firm, reliable grip
  • 8 mil nitrile is 25% thicker than standard disposable gloves for increased durability and protection
  • Comfortable to wear for extended periods reducing hand fatigue
  • Exclusive ultra thin moisture absorbing flock lining keeps hands dry
  • Non-sterile, ambidextrous, beaded cuff
  • Length: 10.6 in. (27 cm)
  • Thickness: 8 mil

For industrial use only

Specifications

Certifications/Compliance ASTM D3767, ASTM D5151, ASTM D412, ASTM D573
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated No
AQL 2.5
Color Green
Finger Thickness (English) 11 mil
Finger Thickness (Metric) 0.28 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8.7 mil
Palm Thickness (Metric) 0.22 mm
Size Small
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
Glove Cuff Style Rolled
Liner Material Flock
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2008
Model DFK-608-S
Series MICROFLEX™ Dura Flock™ DFK-608
Length (English) 10.6 in.
Length (Metric) 27 cm
Show More Show Less