missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Dura Flock™ DFK-608 Nitrile Gloves

Thick, flock-lined nitrile gloves keep hands dry and comfortable while offering increased protection for demanding jobs.

Supplier:  Ansell DFK608XL

 View more versions of this product

Catalog No. 19-045-863

Only null left
Explore available promotions

Description

Description

  • 100% latex-free nitrile gloves are fully textured for a firm, reliable grip
  • 8 mil nitrile is 25% thicker than standard disposable gloves for increased durability and protection
  • Comfortable to wear for extended periods reducing hand fatigue
  • Exclusive ultra thin moisture absorbing flock lining keeps hands dry
  • Non-sterile, ambidextrous, beaded cuff
  • Length: 10.6 in. (27 cm)
  • Thickness: 8 mil

For industrial use only

Specifications

Specifications

ASTM D3767, ASTM D5151, ASTM D412, ASTM D573
No
Green
0.28 mm
Yes
8.7 mil
X-Large
0.28 mm
Flock
ISO 9001:2008
MICROFLEX™ Dura Flock™ DFK-608
27 cm
EN 420:2003 + A1:2009
2.5
11 mil
Ambidextrous
Nitrile
0.22 mm
11 mil
Rolled
Lined
DFK-608-XL
10.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions