missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-360 Polychloroprene Cleanroom Gloves
Non-sterile disposable nitrile and neoprene (polychloroprene) cleanroom gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.
Supplier: Ansell 93360110
Description
- Antistatic cleanroom gloves feature a three-layer design.
- Offer protection from harsh chemicals including acids, bases, and various solvents.
- Extra-soft proprietary formulation combines comfort, tactility, and dexterity.
- Siilicone-free nitrile and neoprene composite is free of latex, preventing the risk of Type I latex allergies.
- Non-particulating EasyTear packaging to reduce the risk of potential contamination.
Specifications
| ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600 | |
| Yes | |
| Class 100 (ISO 5) | |
| 0.65 | |
| Single-use | |
| 7.9 mil | |
| Ambidextrous | |
| Polychloroprene | |
| 0.20 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.20 mm | |
| 93-360 | |
| 500/Pk. | |
| 22 MPa | |
| 30 cm |
| CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016 | |
| Yes | |
| No | |
| Teal | |
| Fingertip Textured | |
| 0.20 mm | |
| Yes | |
| 7.9 mil | |
| Powder Free | |
| 11 | |
| 7.9 mil | |
| ISO 9001 | |
| Case | |
| MICROFLEX™ 93-360 | |
| 12 in. |