missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-360 Polychloroprene Cleanroom Gloves

Catalog No. 19010358
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010358 6
19010359 7
19010360 8
19010361 9
19010362 10
19010363 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19010358 Supplier Ansell Supplier No. 93360060
Only null left

Non-sterile disposable nitrile and neoprene (polychloroprene) cleanroom gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.

  • Antistatic cleanroom gloves feature a three-layer design.
  • Offer protection from harsh chemicals including acids, bases, and various solvents.
  • Extra-soft proprietary formulation combines comfort, tactility, and dexterity.
  • Siilicone-free nitrile and neoprene composite is free of latex, preventing the risk of Type I latex allergies.
  • Non-particulating EasyTear packaging to reduce the risk of potential contamination.

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Teal
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 6
Sterility Non-sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001
Model 93-360
Packaging Type Case
Quantity 500/Pk.
Series MICROFLEX™ 93-360
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less