missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Microfil™ with ISOPORE

Catalog No. MIHTTP250
Change view
Click to view available options
Sample Volume:
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Volume
MIHTTP250 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MIHTTP250 Supplier MilliporeSigma Supplier No. MIHTTP250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Funnel with ISOPORE polycarbonate membrane filter.

The Microfil filtration system is a simple and reliable solution for routine microbiological testing. These ready-to-use 250 mL Microfil funnels that comes with the 0.4 μm pore size, polycarbonate filter system eliminate the need for washing and sterilizing after each test thus making the equipment handling easier and efficient for general microbiological analysis. The push-fit design of the Microfil funnels seals tightly to manifold supports without the need for clamps or O-rings. Unlike with conventional filter holders, incomplete sealing at the membrane/funnel interface is eliminated resulting in uniform recovery of organisms.

Specifications

Material (Membrane) Polycarbonate
Pore Size 0.4 μm
Sterility Non-sterile
Type Filtration System
For Use With (Equipment) EZ-Fit Filtration Manifold
Sample Volume 250 mL