missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Microfil™ Funnel with S-Pak™, White

Catalog No. MIRAWG250
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
0.7 μm
0.8 μm
1.2 μm
Sample Volume:
10 to 100 mL
100 mL
250 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Sample Volume
MIRAWG250 1.2 μm 250 mL
MIAAWG100 0.8 μm 100 mL
MIGSWG250 0.22 μm 250 mL
MIHCWG100 0.7 μm 100 mL
MIHCWG250 0.7 μm 250 mL
MIHVWP100 0.45 μm 10 to 100 mL
MIRAWG100 1.2 μm 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. MIRAWG250 Supplier MilliporeSigma Supplier No. MIRAWG250

White mixed cellulose esters gridded filter with funnel.

Microfil funnels and filters assuring leak-free operation and uniform microorganism recoveries as well as an easy transfer of the membrane with forceps and prevents accidentally touching the filtration area.

The Microfil filtration system is a simple and reliable solution for routine microbiological testing. These ready-to-use 100 or 250 mL Microfil funnels, white gridded S pak filter system eliminate the need for washing and sterilizing after each test thus making the equipment handling easier and more efficient for general microbiological analysis. The push-fit design of the Microfil funnels seals tightly to manifold supports without the need for clamps or O-rings. Unlike with conventional filter holders, incomplete sealing at the membrane/funnel interface is eliminated resulting in uniform recovery of organisms.

Specifications

For Use With (Equipment) EZ-Fit Filtration Manifold
Material (Membrane) MCE
Pore Size 1.2 μm
Sample Volume 250 mL
Sterility Sterile
Grid Color White
Type Filtration System