Learn More
MilliporeSigma Microfil™ Funnel with S-Pak™, White
Description
Microfil funnels and filters assuring leak-free operation and uniform microorganism recoveries as well as an easy transfer of the membrane with forceps and prevents accidentally touching the filtration area.
The Microfil filtration system is a simple and reliable solution for routine microbiological testing. These ready-to-use 100 or 250 mL Microfil funnels, white gridded S pak filter system eliminate the need for washing and sterilizing after each test thus making the equipment handling easier and more efficient for general microbiological analysis. The push-fit design of the Microfil funnels seals tightly to manifold supports without the need for clamps or O-rings. Unlike with conventional filter holders, incomplete sealing at the membrane/funnel interface is eliminated resulting in uniform recovery of organisms.
Spécifications
Spécifications
| For Use With (Equipment) | EZ-Fit Filtration Manifold |
| Material (Membrane) | MCE |
| Pore Size | 0.8 μm |
| Sample Volume | 100 mL |
| Sterility | Sterile |
| Grid Color | White |
| Type | Microfil Funnel |