missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap

Catalog No. 14666332
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Red
Yellow
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Max. RCF:
25,000 x g
26,000 x g
30,000 x g
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Capacity (Metric) Max. RCF
14666332 Natural Sterile 0.5 mL 30,000 x g
14666310 Green Non-sterile 2.0 mL 25,000 x g
14666311 Red Non-sterile 2.0 mL 25,000 x g
14666312 Yellow Non-sterile 2.0 mL 25,000 x g
14666313 Natural Sterile 2.0 mL 25,000 x g
14666314 Assorted Non-sterile 2.0 mL 25,000 x g
14666315 Natural Non-sterile 2.0 mL 25,000 x g
14666317 Blue Non-sterile 2.0 mL 25,000 x g
14666318 Natural Sterile 1.5 mL 26,000 x g
14666319 Natural Non-sterile 1.5 mL 26,000 x g
14666321 Blue Non-sterile 1.5 mL 26,000 x g
14666322 Green Non-sterile 1.5 mL 26,000 x g
14666323 Red Non-sterile 1.5 mL 26,000 x g
14666324 Yellow Non-sterile 1.5 mL 26,000 x g
14666325 Assorted Non-sterile 1.5 mL 26,000 x g
14666326 Natural Non-sterile 0.5 mL 30,000 x g
14666328 Blue Non-sterile 0.5 mL 30,000 x g
14666329 Green Non-sterile 0.5 mL 30,000 x g
14666330 Red Non-sterile 0.5 mL 30,000 x g
14666331 Yellow Non-sterile 0.5 mL 30,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 14666332
Only null left

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

  • DNase/RNase and pyrogen free
  • Autoclavable and withstand temperatures to -86°C
  • Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
  • Individually wrapped

Specifications

Cap Style Locking snap cap
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene
Packaging Individually wrapped
Sterility Sterile
Graduated Yes
Max. RCF 30,000 x g
Diameter (Metric) 10 mm
Length (Metric) 30 mm
Show More Show Less