missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap
Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
Description
Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
- DNase/RNase and pyrogen free
- Autoclavable and withstand temperatures to -86°C
- Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
Chemical Identifiers
| Locking snap cap | |
| Autoclavable | |
| Polypropylene | |
| Yes |
Specifications
| Locking snap cap | |
| 0.5 mL | |
| Polypropylene | |
| Yes | |
| 10 mm |
| Autoclavable | |
| Yellow | |
| Non-sterile | |
| 30,000 x g | |
| 30 mm |